This item is Discontinued.

Dwyer Instruments Ultrasonic Flow Detector, Fixed Small SX2-A

Ultrasonic Flow Detector, Fixed Small (Discontinued)

  • Mfr # SX2-A
  • Zoro # G1889386
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SX2-A
Zoro #
G1889386
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size (In.)
0.51 to 3.94
Manufacturers Warranty Length
1 yr
Pipe Size (mm)
13 to 100

Details

Item
Ultrasonic Flow Detector
Type
Portable Small Diameter Sensor
Flow Velocity Range (MPS)
0.00 to 32.00
For Use With
3PCK8, 3PCK9, 3PCL1 & 3PCL2
Flow Velocity Range (FPS)
0.00 to 105.00
Accuracy
Equal To or Less than 1.5%
Material of Construction
Plastic, Aluminum, Plastic Guide
Enclosure Rating
NEMA 3, IP52
Electrical Connections
Terminal Screws
Fluid Temp. Range (Deg. F)
-40 to 212
Mounting Method
Stainless Steel Band
Ambient Temp. Range
176 F
Includes
Stainless Steel Band
Fluid Temp. Range (Deg. C)
-40 to 80

Description

Ultrasonic Flow Detector, Portable Small Diameter Sensor, Accuracy Equal To or Less than 1.5 Percent, Material of Construction Plastic, Aluminum, Plastic Guide, Mounting Method Stainless Steel Band, Electrical Connections Terminal Screws, For Use With 3PCK8, 3PCK9, 3PCL1 & 3PCL2, Ambient Temp. Range 176 F, Enclosure Rating NEMA 3, IP52, Includes Stainless Steel Band , Manufacturers Warranty Length 1 Year

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.