Bridge Cotter Pin, 1/32 in Dia, 1/2 in L, Stainless Steel, 100 PK
Mfr # WWG-BPXZ-2302
Zoro # G1889596
product price:Â $11.19
/pk 100, $0.11/eaKey Features
Pin Type
Bridge
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Grade MB
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WWG-BPXZ-2302
Zoro #
G1889596
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
1/32 in
Shank Length
1/2 in
Length
1/2 in
Fits Shaft Dia.
3/16 in
Fits Maximum Shaft Diameter
3/16 in
Details
Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Grade MB
Finish
Zinc Plated
Meets/Exceeds
ANSI/ASME B 18.8.1
Manufacturer Location
Globally Sourced
Standards
ANSI B18.8.1, ASME B18.8.1
Description
Cotter Pin,1/32 in dia,0.5 in L,PK100, System of Measurement Inch, Pin Diameter 1/32 in, Pin Type Bridge, Material Stainless Steel, Material Grade/Class Grade MB, Finish Zinc Plated, Usable Length Not Applicable, Product Type Cotter Pin, Shank Length 1/2 in, Fits Maximum Shaft Diameter 3/16 in, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.