Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morse Circular Saw Bld, Crbde, 10 In, 52 Teeth CSM1052TSC

Circular Saw Bld, Crbde, 10 In, 52 Teeth (Discontinued)

  • Mfr # CSM1052TSC
  • Zoro # G1889894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM1052TSC
Zoro #
G1889894
UPC #
050326100410
Country of Origin
United States

Dimensions

Plate Thickness
0.071 in
Cutting Depth
4"
Blade Dia.
10 in

Details

Item
Circular Saw Blade
Arbor Hole
5/8"
Tip Material
Carbide
Tooth Grind
ATB
Diamond Knockout
No
Application
For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
Primary Saw Application
Metal
Blade Type
Metal Cutting
Max. RPM
5200
Kerf
0.095"
For Use With
Bosch Mfr. No. 4410/4405, Dewalt Mfr. No. DW713, Ridgid MS1065LZA
Hook Angle
10.0 Degrees
Number of Teeth
52

Description

Circular Saw Blade, Blade Dia. 10 in, Diamond Knockout No, Number of Teeth 52, Tip Material Carbide, Hook Angle 10.0 Degrees , Tooth Grind ATB, Blade Type Metal Cutting, Plate Thickness 0.071 in, Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.