UNGER Medium Duty Scraper
Mfr # MDSC0
Zoro # G1889937
product price:Â $53.04
/eaKey Features
Squeegee Blade Width
6"
Squeegee Blade Shape
Angle
Material
Steel
Application
Floor Squeegees; Ideal For Industrial Scraping, And Removing Tape And Dirt
Squeegee Handle Included
With Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDSC0
Zoro #
G1889937
UPC #
761475613002
Country of Origin
United States
Dimensions
Squeegee Blade Width
6"
Handle Length
60 in
Overall Length
5 ft
Blade Length
6 in
Width
6"
Size
6"
Details
Item
Scraper
Squeegee Blade Shape
Angle
Material
Steel
Application
Floor Squeegees; Ideal For Industrial Scraping, And Removing Tape And Dirt
Squeegee Handle Included
With Handle
Squeegee Frame Material
Metal
Handle Material
Aluminum/Zinc
Squeegee Application
Floor Squeegees
Blade Material
Spring Steel
Color
Green/Silver
Features
Medium-Duty, Reversible
Head Material
Steel
Blade Shape
Bent
Handle Style
Ergonomic
Product Type
Scraper
Included Blade Manufacturer Part Number
MDSB0
Blade Flexibility
Stiff
Replaceable Blade
Replaceable
Description
Scraper, Blade Flexibility Stiff, Blade Length 6 in, Blade Material Spring Steel, Blade Shape Bent, Features Medium-Duty, Reversible, Handle Length 60 in, Handle Material Aluminum/Zinc, Handle Style Ergonomic, Included Blade Manufacturer Part Number MDSB0, Overall Length 5 ft, Product Type Scraper, Replaceable Blade Replaceable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.