Abrasive Belt, 60 Grit, Zirc, 1 x 42", PK10, 1" W, 42" L, Coated, Zirconia, 60 Grit, Medium, ZK713X

  • Mfr # 87187

  • Zoro # G1890548


product price:  $21.79
/pk 10, $2.18/ea
Sold in multiples of 10 for $217.90

Key Features

Abrasive Type
Coated
Width
1"
Length
42"
Grade
Medium
Abrasive Material
Zirconia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87187
Zoro #
G1890548
UPC #
-
Country of Origin
Germany

Dimensions

Width
1"
Length
42"

Details

Item
Abrasive Belt,60 Grit,Zirc,1 x 42",PK10
Abrasive Type
Coated
Grit
60
Grade
Medium
Abrasive Material
Zirconia
Series
ZK713X
Color
Blue
Backing Material
Cloth
Backing Weight
X

Description

Abrasive Belt,60 Grit,Zirc,1 x 42 In.,PK10, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.