
Rail 1-Light " Wide Black Vanity Light
Mfr # 52103BK
Zoro # G1892078
product price:Â $94.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Black
Lamp Type
Dedicated LED
Voltage
120 V
Number of Lights
1
Light Type
LED
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52103BK
Zoro #
G1892078
UPC #
783209223189
Country of Origin
China
Dimensions
Height
4.75 in
Width
30 in
Wire Length
8 in
Back Plate Height
4.75 in
Back Plate Width
4.75 in
Details
Item
Bath Vanity
Housing Finish
Black
Lamp Type
Dedicated LED
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Rail
Color Temp.
3000 K
Lamp Included
Yes
Lamp Watts
20 W
Features
2.5" Extension
Housing Material
Aluminum, Acrylic
Watts
20 W
Lumens
1690
Damp/Wet Rating
Damp
CRI
90
Dimming Method
ELV or Triac CL
ADA Compliant
Yes
Rated Life
50,000 hrs
Description
Tubular shaped White acrylic diffusers mount to frames of Polished Chrome, Satin Nickel, or Black. Powered by 3000K LED these fixtures work well in a variety of contract applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.