1/2" Drive Socket Wrench Set SAE 26 Pieces 3/8 in to 1 1/4 in , Chrome

  • Mfr # 4LXA6

  • Zoro # G1892292


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Includes
(1) 1/2" Drive Pear Head Ratchet; (3) Drive Extensions: 3", 5", 10"; (1) Breaker Bar: 15"; (1) Universal Joint: 16"; (1) Speed Handle: 15"; (1) Blow Molded Case
Finish
Chrome
Ratchets Included
Pear Head 10 in
Sockets Included
(18) Standard 12-Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LXA6
Zoro #
G1892292
UPC #
190735851265
Country of Origin
Multiple

Dimensions

Drive Size
1/2"
Socket Size Range
3/8 in to 1 1/4 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 19/32 in, 21/32 in, 25/32 in, 3/4 in, 3/8 in, 31/32 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Style/Size
Standard 12-Point: 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 19/32 in, 21/32 in, 25/32 in, 3/4 in, 3/8 in, 31/32 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Size
3/8 in, 7/16 in, 1/2 in, 9/16 in, 19/32 in, 5/8 in, 21/32 in, 11/16 in, 3/4 in, 25/32 in, 13/16 in, 7/8 in, 15/16 in, 31/32 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 19/32 in, 5/8 in, 21/32 in, 11/16 in, 3/4 in, 25/32 in, 13/16 in, 7/8 in, 15/16 in, 31/32 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in

Details

Item
Socket Wrench Set
Number of Pieces
26
Includes
(1) 1/2" Drive Pear Head Ratchet; (3) Drive Extensions: 3", 5", 10"; (1) Breaker Bar: 15"; (1) Universal Joint: 16"; (1) Speed Handle: 15"; (1) Blow Molded Case
Finish
Chrome
Ratchets Included
Pear Head 10 in
Sockets Included
(18) Standard 12-Point
Flex Socket Point Styles Included
None
Impact Rated
Not Impact Rated
Tether Capable
Tether Capable
Deep Socket Point Styles Included
None
Standards
ASME
Measurement Type
SAE
Std. Socket Point Styles Included
12
Material
Alloy Steel
Drive Type
Hand
SAE or Metric
SAE
Insulated
Not Insulated
Tether Style
Tether Capable
Number of Geared Teeth
90
Minimum Arc Swing
5 Degrees
Tether Ready Drive Tools
Tether Capable
Container Features
Dust Resistant
Tether Ready Sockets
Tether Capable
Includes Socket Bits
Socket Bits Not Included
Includes Flex Sockets
Flex Sockets Not Included
Head Shape
Pear
Container Type
Case
Locking
Locking Not Included
Includes Deep Sockets
Deep Sockets Not Included
Includes Wrenches
Wrenches Not Included
Corrosion Resistant
Corrosion-Resistant
Head Type
Standard
Non-Sparking
No
Socket Shape
12-Point
Number of Standard Sockets
19
Reversing
Reversible
Piece Count Range
26 to 50
Includes Standard Sockets
Standard Sockets Included
Flex Socket Count/Style
None
Includes Drive Tools
Drive Tools Included
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Arc Swing - Minimum
5 Degrees
Impact Rated Status
Not Impact Rated

Description

Product details about the WESTWARD - 4LXA6 Socket Wrench Set.
A socket wrench set consists of a handle or wrench with a ratcheting mechanism and interchangeable sockets of different sizes. This versatile tool enables users to tighten or loosen nuts and bolts efficiently, offering adaptability and convenience across a wide range of applications.
The WESTWARD - 4LXA6 Socket Wrench Set is a comprehensive toolset designed for various applications. It includes a wide range of socket sizes from 3/8 in to 1 1/4 in, providing versatility and adaptability for different tasks. The set contains (18) standard 12-point sockets with sizes including but not limited to: 1/2 in, 11/16 in, and even up to the larger size of 1-1/4 inch. This extensive selection makes it suitable for diverse projects requiring different socket sizes.
Crafted from durable alloy steel, this socket wrench set is built to withstand rigorous use while maintaining its integrity over time. Its chrome finish not only adds an aesthetic appeal but also offers corrosion resistance which contributes towards the longevity of the tools. The pear-shaped head design coupled with a hand drive type ensures comfortable usage during operations.
This set comprises of twenty-six pieces including a Pear Head Ratchet; three Drive Extensions measuring at lengths of: 3",5" and10"; one Breaker Bar at15"; one Universal Joint at16"; one Speed Handle at15", all neatly packed into a dust-resistant plastic case that aids organization and easy transportation. All components are tether capable offering added convenience during work processes where securing tools might be necessary.
In terms of standards, this product aligns with ASME regulations ensuring its suitability for professional use cases. Please note that while these tools are robustly constructed they are not insulated or impact rated nor do they include flex sockets or deep sockets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.