Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mirka Grip Dsc, Multi-Hole, 5D, Hook-and-Loop, 5D 915GV28

Grip Dsc, Multi-Hole, 5D, Hook-and-Loop, 5D (Discontinued)

  • Mfr # 915GV28
  • Zoro # G1892707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915GV28
Zoro #
G1892707
UPC #
842028057228
Country of Origin
Finland

Dimensions

Back Mounting Size
Disc Backup Pad
Thickness
3/8 in
Diameter
5"
Face Mounting Size
5"

Details

Item
Grip Disc
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Hook-and-Loop
Density
Medium
Vacuum Hole Design
Multi-Hole
Max. Speed
13,000 rpm
Body Material
Foam

Description

Grip Disc, Face Mounting Type Hook-and-Loop, Back Mounting Type Hook-and-Loop, Back Mounting Size Disc Backup Pad, Density Medium, Vacuum Hole Design Multi-Hole, Thickness 3/8 in, Body Material Foam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.