Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8A-241-4000
Zoro #
G1892725
UPC #
842028013644
Country of Origin
Finland
Dimensions
Back Mounting Size
5/16 in
Diameter
6"
Face Mounting Size
6"
Thickness
1/4 in
Details
Item
Grip Disc
Face Mounting Type
Hook-and-Loop
Back Mounting Type
Hook-and-Loop
Density
Soft
Vacuum Hole Design
Non-Vacuum
Body Material
Foam
Description
Grip Disc, Face Mounting Type Hook-and-Loop, Back Mounting Type Hook-and-Loop, Back Mounting Size 5/16 in, Density Soft, Vacuum Hole Design Non-Vacuum, Thickness 1/4 in, Body Material Foam, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.