This item is Discontinued.

Mirka Mesh Grip Disc, 6in, 400 Grit, Ceramic, PK50 AC-241-400

Mesh Grip Disc, 6in, 400 Grit, Ceramic, PK50 (Discontinued)

  • Mfr # AC-241-400
  • Zoro # G1892801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-241-400
Zoro #
G1892801
UPC #
842028061966
Country of Origin
Finland

Dimensions

Disc Dia.
6"

Details

Vacuum Hole Design
Non-Vacuum
Grade
Super Fine
Abrasive Material
Ceramic
Grit
400
Abrasive Type
Coated
Series
Abranet Ace
Backing Material
Polypropylene
Item
Mesh Grip Disc

Description

Mesh Grip Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polypropylene, Grade Super Fine, Grit 400, Series Abranet Ace, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.