This item is Discontinued.

Mirka Mesh Grip Disc, 6in, 150 Grit, Ceramic, PK50 AC-241-150

Mesh Grip Disc, 6in, 150 Grit, Ceramic, PK50 (Discontinued)

  • Mfr # AC-241-150
  • Zoro # G1892856
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-241-150
Zoro #
G1892856
UPC #
842028061928
Country of Origin
Finland

Dimensions

Disc Dia.
6"

Details

Vacuum Hole Design
Non-Vacuum
Grade
Very Fine
Abrasive Material
Ceramic
Grit
150
Abrasive Type
Coated
Series
Abranet Ace
Backing Material
Polypropylene
Item
Mesh Grip Disc

Description

Mesh Grip Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polypropylene, Grade Very Fine, Grit 150, Series Abranet Ace, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.