Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC-232-400
Zoro #
G1892917
UPC #
842028062055
Country of Origin
Finland
Dimensions
Disc Dia.
5"
Details
Vacuum Hole Design
Non-Vacuum
Grade
Super Fine
Abrasive Material
Ceramic
Grit
400
Abrasive Type
Coated
Item
Mesh Grip Disc
Backing Material
Polypropylene
Series
Abranet Ace
Description
Mesh Grip Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polypropylene, Grade Super Fine, Grit 400, Series Abranet Ace, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.