Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mirka Mesh Grip Disc, 5 in, 80 Grit, Ceramic, PK50 AC-232-080

Mesh Grip Disc, 5 in, 80 Grit, Ceramic, PK50 (Discontinued)

  • Mfr # AC-232-080
  • Zoro # G1892996
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC-232-080
Zoro #
G1892996
UPC #
842028061997
Country of Origin
Finland

Dimensions

Disc Dia.
5"

Details

Vacuum Hole Design
Non-Vacuum
Grade
Medium
Abrasive Material
Ceramic
Grit
80
Abrasive Type
Coated
Item
Mesh Grip Disc
Backing Material
Polypropylene
Series
Abranet Ace

Description

Mesh Grip Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polypropylene, Grade Medium, Grit 80, Series Abranet Ace, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.