Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mirka Mesh Grip Disc, 6 in., 400 Grit, PK50 9A-241-400

Mesh Grip Disc, 6 in., 400 Grit, PK50 (Discontinued)

  • Mfr # 9A-241-400
  • Zoro # G1893011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9A-241-400
Zoro #
G1893011
UPC #
842028014542
Country of Origin
Finland

Dimensions

Disc Dia.
6"

Details

Vacuum Hole Design
Non-Vacuum
Grade
Super Fine
Abrasive Material
Aluminum Oxide
Grit
400
Abrasive Type
Coated
Backing Material
Nylon
Item
Mesh Grip Disc
Series
Abranet

Description

Mesh Grip Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Nylon, Grade Super Fine, Grit 400, Series Abranet, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.