Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9A-232-600
Zoro #
G1893118
UPC #
842028014436
Country of Origin
Finland
Dimensions
Disc Dia.
5"
Details
Vacuum Hole Design
Non-Vacuum
Grade
Super Fine
Abrasive Material
Aluminum Oxide
Grit
600
Abrasive Type
Coated
Item
Mesh Grip Disc
Backing Material
Nylon
Series
Abranet
Description
Mesh Grip Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Nylon, Grade Super Fine, Grit 600, Series Abranet, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.