Zoro Homepage
This item is Discontinued.
Mirka Mesh Grip Disc, 5 in., 220 Grit, PK50 9A-232-220

Mesh Grip Disc, 5 in., 220 Grit, PK50 (Discontinued)

  • Mfr # 9A-232-220
  • Zoro # G1893160
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9A-232-220
Zoro #
G1893160
UPC #
842028014368
Country of Origin
Finland

Dimensions

Disc Dia.
5"

Details

Vacuum Hole Design
Non-Vacuum
Grade
Very Fine
Abrasive Material
Aluminum Oxide
Grit
220
Abrasive Type
Coated
Backing Material
Nylon
Item
Mesh Grip Disc
Series
Abranet

Description

Mesh Grip Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Nylon, Grade Very Fine, Grit 220, Series Abranet, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.