Eklind
10 Piece SAE T-Shape Hex Key Set, 53910
Mfr # 53910
Zoro # G1894076
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Material Plastic
- Handle Type T-Shape
- Includes Pouch
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Hex Key, 3/16" x 9" Size 61912
- EKLIND 9 Piece Metric L-Shape Hex Key Set, 13809 13809
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13113 13113
- EKLIND Eklind .05-3/8 & 1.5-10MM 22Pc. Metric & SAE Hex Key Set 10222
- EKLIND 11 Piece SAE T-Shape Hex Key Set, 60811 60811
- EKLIND Eklind 5/64-1/4 9Pc. Ball End Fold Up SAE Hex Key Set 20911
- EKLIND 16PC Fold Hex Key Set 25016
- EKLIND 11 Piece SAE Hex Key Set, 69211 69211
- EKLIND 16PC Fold Hex Key Set 25016
- PRO-GRADE TOOLS 8 Piece Metric Fold-Up, Hex Key Set 85331
- STEELMAN 13-Piece Long Arm Hex Key Wrench Set, Metric (MM) 41937
- Eklind Wrenches