Fire Extinguisher, 30 lb Capacity, Class BC , UL Rating40B:C , Potassium Bicarbonate

  • Mfr # 796

  • Zoro # G1895549


product price:  $871.00
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
30 lb
Extinguisher Class
BC
UL Rating
40B:C
Valve Material
Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
796
Zoro #
G1895549
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Height
26-1/2 in
Manufacturer Warranty Length
12 yr
Cylinder Diameter
8 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
30 lb
Extinguisher Class
BC
UL Rating
40B:C
Valve Material
Plated Brass
Extinguishing Agent Material Composition
Potassium Bicarbonate
Extinguishing Agent Type
Z-Series
Standards
NFPA 10, CFR 49
Maximum Discharge Distance
50 ft
Discharge Time
16 sec
For Fire Type
Flammable Liquid, Gases, Oil
Mount Type
Bracket
Hose Included
Yes
Pressure Type
Stored
Disposable
No
Handle Material
Stainless Steel
Container Type
Cylinder
Maximum Operating Pressure
240 psi
Includes
Mount Bracket
Fill Type
Charged and Filled
For Environment
Salt-Contaminated Environments, Marine, Heavy Industrial
Cylinder Finish
Zinc-Enriched Coated
Cylinder Color
Red
Features
Large Stainless Steel Loop Pull Pin, Multilingual Labels, QR Coded
Market
Industrial
Usable Life
6 yr
Charging
Rechargeable
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
120 Degrees F
Includes Mounting Hardware
Yes
Included Mount Bracket
Wall Bracket
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 8 in, Cylinder Height 26 1/2 in, Cylinder Material Steel, Discharge Time 16 sec, Extinguisher Capacity 30 lb, Extinguisher Class BC, Extinguishing Agent Material Composition Potassium Bicarbonate, Extinguishing Agent Type Dry Chemical, Features Large Stainless Steel Loop Pull Pin, Multilingual Labels, QR Coded, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.