Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel

  • Mfr # SBFIX0250012L-005P1

  • Zoro # G1895844


product price:  $19.99
/pk 5, $4.00/ea

Key Features

Socket Head
Torx Drive
System of Measurement
Inch
Thread Size
#10-32
Shoulder Diameter
1/4 in
Shoulder Length
1/8 in
Drive Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBFIX0250012L-005P1
Zoro #
G1895844
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#10-32
Shoulder Diameter
1/4 in
Shoulder Length
1/8 in
Drive Size
1/8 in
Head Diameter
3/8 in
Head Height
3/16 in
Thread Length
1/4 in
Shoulder Dia.
1/4 in
Shoulder Length Tolerance
+/-0.005 in
Minimum Thread Length
1/4 in
Shoulder Diameter Tolerance
-0.004 in to +0.0 in

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Torx
Material
18-8 Stainless Steel
Finish
Plain
Item
Precision Shoulder Screw
Min. Tensile Strength (PSI)
90,000 psi
Type
Precision
Temp. Range (F)
-70 Degrees to 250 Degrees
Class
2A
Rockwell Hardness
B65
Head Style
Standard
Material Grade/Class
18-8
Resistance Properties
Corrosion Resistant
Minimum Temperature
-70 Degrees F
Maximum Temperature
250 Degrees F
Shoulder Screw Type
Precision Shoulder Screw
Pack Size
Small Pack
Thread Fit
2A
Precision Screw
Yes
Tensile Strength
90,000 psi

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Standard, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, System of Measurement Inch, Thread Size 10-32, Minimum Thread Length 1/4 in, Shoulder Length 1/8 in, Shoulder Length Tolerance +/-0.005 in, Shoulder Diameter 1/4 in, Shoulder Diameter Tolerance -0.004 in to +0.0 in, Pack Size Small Pack, Head Height 3/16 in, Head Diameter 3/8 in, Tensile Strength 90,000 psi, Drive Size 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products