Carbide Bur, Ball, 1/4 Cut Dia, dbl Cut

  • Mfr # M41331

  • Zoro # G1896097


product price:  $24.19
/ea

Key Features

Cutting Edge Type
Double Cut
Shape
Ball
Cutter Dia.
1/4"
Length of Cut
1/4 in
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M41331
Zoro #
G1896097
UPC #
-
Country of Origin
Italy

Dimensions

Cutter Dia.
1/4"
Length of Cut
1/4 in
Overall Length
2 in
Shank Size
1/4"
Shank Dia.
1/4 in
Head Dia.
1/4 in
Head Length
1/4 in

Details

Cutting Edge Type
Double Cut
Shape
Ball
Trade Number
SD-1
Application
For Steel, Stainless Steel, High-Temp Alloys And Cast Iron
Item
Carbide Bur
Max. RPM
70,000
Shank Material
Hardened Steel
Cut Type
Double
End Type
Radius
Head Shape
Ball
System of Measurement
Inch

Description

Carbide Bur, End Type Radius, Cut Type Double, Shank Dia. 1/4 in, Head Dia. 1/4 in, Head Length 1/4 in, Included Angle Not Applicable, Overall Length 2 in, Trade Number SD-1, Head Shape Ball, System of Measurement Inch, Shank Material Hardened Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.