Ethernet Cable, Cat 6, White, 25 ft.

  • Mfr # 2320

  • Zoro # G1896291


product price:  $10.39
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Length - Patch Cord
25 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2320
Zoro #
G1896291
UPC #
844660023203
Country of Origin
China

Dimensions

Length - Patch Cord
25 ft
Conductor Size - Data Cable
24 AWG
Length
25 ft.
Overall Length
25 ft
Cable Diameter
5.8 mm

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Booted, Booted
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Performance Category
6
Shielding
None
Temp. Range
-40 Degrees to 167 Degrees F
Jacket Material
PVC
Jacket Color
White
Plenum Rated
No
Jacket Material - Wire and Cable
PVC
Item - Data Cable
Voice and Data Patch Cord
Category Type
6
NEC Article and Type
800 CMG
Fire Rating - Data Cable
Commercial
Category - Data Cable
6
Boot Type
Booted
Wire Gauge
24 AWG
Connector Type
RJ45 - 8P8C
Shielded
Unshielded
Color
White
Maximum Frequency
550 MHz
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
Insulation Material
Polyethylene
Fire Rating
Commercial
End 2 Boot Type
Snagless
End 1 Boot Type
Snagless
Conductor Gauge
24 AWG
Maximum Impedance
87.6 ohm

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color White, Overall Length 25 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 5.8 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.