Backup Ring, Hytrel, 246, PK10

  • Mfr # 2JAH6

  • Zoro # G1896623


product price:  $5.35
/pk 10, $0.53/ea
Sold in multiples of 2 for $10.70

Key Features

Material
TPE
For Use with AS568A Dash No.
246
Thickness
0.045 in
Color
Orange
Actual Width
0.105 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2JAH6
Zoro #
G1896623
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.045 in
Actual Width
0.105 in
Actual Inside Dia.
4.52 in
Nominal Width
1/8 in
Nominal Inside Dia.
4 1/2 in
Nominal Outside Dia.
4 3/4 in
Inside Diameter - Nominal
4 1/2 in
Inside Diameter - Actual
4.52 in
Outside Diameter - Nominal
4 3/4 in
Width - Actual
0.11 in
Cross-Section Width
1/8 in

Details

Item
Backup O-Ring
Material
TPE
For Use with AS568A Dash No.
246
Color
Orange
Cross Section Shape
Rectangular
Temp. Range
-65 Degrees to 275 Degrees F
Durometer
55D
Durometer (Hardness) Rating
Very Hard
O-Ring Material Compatibility
Carbon Dioxide, Hydraulic Oils (Petroleum), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Nitrogen, Silicone Grease
Cut Type
Solid
Operating Temperature - Minimum
-65 Degrees F
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
275 Degrees F
Cross-Section Shape
Rectangular
X-Ray Detectable
Not X-Ray Detectable
Dash Number
246
System of Measurement
Inch

Description

Backup O-Ring, Material TPE, For Use with AS568A Dash No. 246, Thickness 0.045 in, Actual Width 0.105 in, Nominal Width 1/8 in, Actual Inside Dia. 4.52 in, Nominal Inside Dia. 4 1/2 in, Nominal Outside Dia. 4 3/4 in, Cross Section Shape Rectangular, Durometer 55D, Durometer (Hardness) Rating Very Hard, Color Orange, Temp. Range -65 Degrees to 275 Degrees F, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.