1 in Drive, 30mm 6 pt Metric Socket, 6 Points

  • Mfr # J10030M

  • Zoro # G1896641


product price:  $35.35
/ea

Key Features

Drive Size
1 in
Finish
Black Oxide
Overall Length
2 7/16 in
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J10030M
Zoro #
G1896641
UPC #
662679370619
Country of Origin
United States

Dimensions

Drive Size
1 in
Size
30mm
Overall Length
2 7/16 in
Socket Depth
Standard
Socket Size
30 mm
Socket Length
2 7/16 in

Details

Item
Impact Socket
Finish
Black Oxide
SAE or Metric
Metric
Number of Points
6
Features
Ideal for Use on Stubborn or Damaged Fasteners, and on Fasteners Made from Soft Materials; TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to Fastener Flats (not corners); Radius-Corner Design Shifts Contact Area and Stress Away from Fastener Corners, Minimizing Slippage; Extended Fastener Life; Ease of Turning Worn Rounded or Rusted Fasteners; Size Stamped on Tool for Easy Identification; Side Locking Hole for Securing Socket to Tool
Impact Rated
Yes
Category Type
Impact Socket
Drive Type
Impact
Material
Alloy Steel
Standards
ASME B107.110-2012
Output Type
6 pt
Measurement Type
Metric
Socket Shape
6-Point
Non-Sparking
No
Non-Magnetic
No
Locking
Yes
Tether Ready
No
Compatible Fastener Type
Bolts, Screws, Studs
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated

Description

Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners
  • Stamped size for easy reference
  • Side locking hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.