Compressed Air Filter, 250 psi, 3.84 In. W (Discontinued)
- Mfr # F71IG
- Zoro # G1896711
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
F71IG
Zoro #
G1896711
UPC #
663023099743
Country of Origin
Korea, Republic of
Dimensions
Drain Port Size
1/2 in
Overall Width
3.84 in
Overall Height
10.28 in
Pipe Size
3/4" NPT
Details
Max. Temp.
150 Degrees F
Housing Material
ALuminum
For Use With
Mfr. No. F71IGE
Filter Rating
1 micron
Filter Media
Olyophobic
Bowl Material
Aluminum
Includes
Element Replacement Indicator
Max. Pressure
250 psi
Item
Compressed Air Filter
Drain Type
Automatic
Max. Flow
42 cfm
Type
General Purpose
Description
Compressed Air Filter, Overall Width 3.84 in, Overall Height 10.28 in, Drain Type Automatic, Filter Rating 1 micron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.