Degreaser, 14 oz, Aerosol Can, Liquid, Colorless

  • Mfr # 05220

  • Zoro # G1896824


product price:  $18.39
/ea

Key Features

Container Type
Aerosol Can
Cleaner Form
Liquid
Degreaser Application
Bearings, Hand and Power Tools, Brakes, Heavy Equipment, Controls, De-Engergized Cable Connectors, Chains, Instruments, Cables, Machinery, Gauges, Metal Prep, Gears, Pulleys
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05220
Zoro #
G1896824
UPC #
078827052205
Country of Origin
United States

Dimensions

Size
14 Oz
Container Size
15 oz
Degreaser Container Size
20 oz.
Cleaner Container Size
15 oz

Details

Item
Degreaser
Container Type
Aerosol Can
Cleaner Form
Liquid
Degreaser Application
Bearings, Hand and Power Tools, Brakes, Heavy Equipment, Controls, De-Engergized Cable Connectors, Chains, Instruments, Cables, Machinery, Gauges, Metal Prep, Gears, Pulleys
Fragrance
Slight Orange
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Solvent
Ready to Use/Concentrated
Ready to Use
Color
Colorless
Net Weight
14 wt oz
Degreaser NSF Rating
Not Rated
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
Sub-Category
Solvent Degreasers
Standards
NSF International C1
Cleaner Chemical Product Grouping
Degreasers
Cleaner Container Type
Aerosol Can
Flash Point
-0.4°F
Form
Aerosol
VOC Content
0.5%
Degreaser Container Type
Aerosol Can
Degreaser Item
Degreaser
Primary Chemical
None
Green Environmental Attribute
Meets SCAQMD Requirements
Nonflammable
No
Application
Equipment/Machinery, Facility Maintenance
Features
Fast Evaporating, High Solvent Strength
Biodegradable
No
Properties
Butyl Free
Butyl Free
Yes
Base Formula
Solvent Based
Product Series
EVR
Plastic Safe
No
NSF Rating
C1
Specific Gravity
0.79 @ 20°C
For Use On
Metals

Description

Degreaser, Cleaner Chemical Product Grouping Degreasers, Aerosol Spray Can, 15 oz, Net Weight 14 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, VOC Content 1 Percent, Nonflammable No, Biodegradable No, Butyl Free Yes, Plastic Safe No, Application Equipment/Machinery, Facility Maintenance, NSF Rated, Primary Chemical None, Base Formula Solvent Based, Cleaner VOC Range Low VOC, NSF Rating C1, Product Series EVR, Properties Butyl Free

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.