This item is Discontinued.

Samsung Hospitality HDTV, 48 in. Screen, 1080p HG48ND670DFXZA

Hospitality HDTV, 48 in. Screen, 1080p (Discontinued)

  • Mfr # HG48ND670DFXZA
  • Zoro # G1897056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG48ND670DFXZA
Zoro #
G1897056
UPC #
887276076744
Country of Origin
Mexico

Dimensions

Screen Size
48"
Height
26 1/2 in
Width
42 5/16 in
Depth
8 15/16 in

Details

HDMI Inputs
3
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
1
Coaxial Cable Inputs
1
Composite Inputs
1
Max. Resolution
1920 x 1080
Media Card Slot
No
USB Slot
1
Energy Star Compliant
No
Weight Capacity
30.9 lb
Watts/Channel
10
Includes
Stand, Remote Control, (2) AAA Batteries, Power Cable, Installation Guide, Manual, Warranty
Digital Cable Ready
yes
S-Video Inputs
0
Sleep/Alarm Timer
Yes
Multifunction
No
Display Type
LED Flat Screen
Language Options
English/French/Spanish
HDTV Resolution
1080
Item
Hospitality HDTV
Simulated Surround
Yes
V-Chip
No
PC Inputs
0
Vertical Resolution
1080p
Sound Leveler
No
Component Video Inputs
0

Description

Hospitality HDTV, Screen Refresh Rate 60 Hz, Display Type LED Flat Screen, Includes Stand, Remote Control, (2) AAA Batteries, Power Cable, Installation Guide, Manual, Warranty, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.