4 Way Battery Post and Terminal Cleaner

  • Mfr # 1EFY3

  • Zoro # G1897314


product price:  $13.59
/ea

Key Features

Application
Cleans Dirt And Corrosion From Battery Terminals
Handle Material
Steel
Features
Positive and Negative Scrapers, as well as an Octagonal Cutter for Cleaning Terminals; An Aluminum Body, Plastic Knob and Hardened Steel Coil Post Scrapers and Terminal Cleaner
Overall Width
2 3/4 in
Vehicle Make/Model/Year
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1EFY3
Zoro #
G1897314
UPC #
190735748022
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
2 3/4 in
Overall Length
10 in

Details

Item
4 Way Battery Post and Terminal Cleaner
Application
Cleans Dirt And Corrosion From Battery Terminals
Handle Material
Steel
Features
Positive and Negative Scrapers, as well as an Octagonal Cutter for Cleaning Terminals; An Aluminum Body, Plastic Knob and Hardened Steel Coil Post Scrapers and Terminal Cleaner
Vehicle Make/Model/Year
Universal
Material
Aluminum
Tool Type
Battery Pole Brush

Description

4 Way Battery Post and Terminal Cleaner, Application Cleans Dirt and Corrosion From Battery Terminals, Tool Type Battery Pole Brush, Material Aluminum, Overall Length 10 in, Overall Width 2 3/4 in, Vehicle Make/Model/Year Universal, Handle Material Steel, Includes -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.