Fire Safety Glass, Clear, 6inx21in

  • Mfr # L-PYRAN-PLATINUMF-6x21

  • Zoro # G1897430


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Material
Ceramic Glass with Safety Film
Fire Rating
19 min
Opening Height
21 in
Impact Rating
Category 1, Category 2
Opening Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L-PYRAN-PLATINUMF-6x21
Zoro #
G1897430
UPC #
-
Country of Origin
United States

Dimensions

Opening Height
21 in
Opening Width
6 in
Thickness
1/4 in
Height
21 in
Glass Length
6 in
Window Width
6"
Window Height
21"
Width
6 in

Details

Item
Fire Safety Glass
Material
Ceramic Glass with Safety Film
Fire Rating
19 min
Impact Rating
Category 1, Category 2
Standards
ANSI Z97.1, ANSI/UL 10B, ANSI/UL 10C, CAN/ULC S104, CPSC 16CFR 1201, IBC, NFPA 252, NFPA 80, UL, UL ANSI/UL10C, UL ANSI/UL9, UL CAN/ULC S104, ULC CAN4 S106
Color
Clear
Finish
Clear
Product Type
Clear Glass
Compatible with Manufacturer Model Number
L-FRA100 7 x 22
Resistance Properties
Flame/Fire Resistant, Impact Resistant
Fire Protection
Fire Rated
Compatible Manufacturer Part Number
L-FRA100 7 x 22
Compatible with Mfr. Model No.
L-FRA100 7 x 22
For Use with Mfr Model Number
L-FRA100 7 x 22
Compatible Manufacturer Model Number
L-FRA100 7 x 22
For Use With Mfr. Model Number
L-FRA100 7 x 22
Compatible with Manufacturer Model No.
L-FRA100 7 x 22
Compatible Pump Manufacturer Part Number
L-FRA100 7 x 22
Compatible Mfr. Model Number
L-FRA100 7 x 22

Description

Fire Safety Glass, Fire Rating 19 min, Impact Rating Category 1, Category 2, Thickness 1/4 in, Glass Length 6 in, Height 21 in, Color Clear, Standards ANSI Z97.1, ANSI/UL 10B, ANSI/UL 10C, CAN/ULC S104, CPSC 16CFR 1201, IBC, NFPA 252, NFPA 80, UL, UL ANSI/UL10C, UL ANSI/UL9, UL CAN/ULC S104, ULC CAN4 S106

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.