Fire Extinguisher, 30 lb Capacity, Class ABC , UL Rating10A:160B:C , Monoammonium Phosphate

  • Mfr # 715

  • Zoro # G1897475


product price:  $571.99
/ea
Free Shipping & Returns

Key Features

Cylinder Material
Steel
Extinguisher Capacity
30 lb
Extinguisher Class
ABC
UL Rating
10A:160B:C
Valve Material
Plated Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
715
Zoro #
G1897475
UPC #
-
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
12 yr
Cylinder Diameter
8 in
Cylinder Height
26-1/2 in

Details

Item
Fire Extinguisher
Cylinder Material
Steel
Extinguisher Capacity
30 lb
Extinguisher Class
ABC
UL Rating
10A:160B:C
Valve Material
Plated Brass
Extinguishing Agent Material Composition
Monoammonium Phosphate
Extinguishing Agent Type
ABC Dry Chemical
Standards
NFPA 10, CFR 49
Maximum Discharge Distance
50 ft
Discharge Time
34 sec
For Fire Type
Fabrics, Electrical Equipment, Gasoline, Lacquer, Plastics, Oils, Paint, Paper, Rubber, Tar, Wood
Mount Type
Bracket
Pressure Type
Stored
Handle Material
Stainless Steel
Disposable
No
Hose Included
Yes
Usable Life
6 yr
Maximum Operating Pressure
240 psi
Charging
Rechargeable
Included Mount Bracket
Wall Bracket
Fill Type
Charged and Filled
Minimum Operating Temperature
-65 Degrees F
Includes Mounting Hardware
Yes
Cylinder Color
Red
Includes
Mount Bracket
Cylinder Finish
Zinc-Enriched Coated
Container Type
Cylinder
Features
Large Stainless Steel Loop Pull Pin, Multilingual Labels, QR Coded
Maximum Operating Temperature
120 Degrees F
For Environment
Salt-Contaminated Environments, Marine, Heavy Industrial
Market
Industrial
For Location
Indoor/Outdoor

Description

Fire Extinguisher, Charging Rechargeable, Container Type Cylinder, Cylinder Color Red, Cylinder Diameter 8 in, Cylinder Height 26 1/2 in, Cylinder Material Steel, Discharge Time 34 sec, Extinguisher Capacity 30 lb, Extinguisher Class ABC, Extinguishing Agent Material Composition Monoammonium Phosphate, Extinguishing Agent Type Dry Chemical, Features Large Stainless Steel Loop Pull Pin, Multilingual Labels, QR Coded, Fill Type Charged and Filled

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.