Hoist/Trolley, ANSI/ASME B30.16

  • Mfr # SHB020-20

  • Zoro # G1897917


product price:  $9,334.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
4,000 lb
Fits Beam Flange W
3 15/64 in to 8 1/32 in
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Hoist Overload Protection
No
Brake
Weston Brake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB020-20
Zoro #
G1897917
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
11 1/2 in
Manufacturers Warranty Length
2 yr
Housing Length
25 1/2 in
Housing Width
24 1/2 in
Chain Length
21 ft
For Min. Beam Flange Height
6 19/32 in
Body Depth
11 1/2 in
Lifting Hook Opening Width
1 13/32 in
For Min. Beam Flange Width
3 7/32 in
Mfr. Warranty Length
2 yr
For Max. Beam Flange Width
8 1/32 in
Maximum Lifting Length
20 ft
Body Width
24 1/2 in
Minimum Retracted Length
5 11/16 in

Details

Load Capacity
4,000 lb
Fits Beam Flange W
3 15/64 in to 8 1/32 in
Standards
ANSI/ASME B30.16, ANSI/ASME HST-2M
Item
Chain Hoist
Hoist Overload Protection
No
Brake
Weston Brake
Hoist Mount
Geared Trolley
Hoist Lift
20 ft
Pull to Lift Rated Load
54 lb
Hook Opening
1 1/2 in
Min. Between Hooks
5 3/4 in
Trolley Configuration
Geared Trolley
Operating Position
Vertical
Lifting Hook Type
Hook with Safety Latch
Color
Yellow
Resistance Properties
Corrosion Resistant, Dirt Resistant, Dust Resistant, Rain Resistant
Mount Type
Geared Trolley
Maximum Lifting Capacity
4,000 lb
Body Material
Steel
Number of Reeves
2
Includes Brake
Brake Included
Overload Protection Included
Yes
Brake Type
Double Pawl Spring
Chain Grade
Grade 100
Material
Steel
Includes Clutch
Clutch Included
Included Components
Safety Latch Hooks
Power Source
Manual
Number of Load Chains
1
Lifting Hook Material
Carbon Steel
Chain Material
Manganese Alloy
Features
Heavy-Duty Wheels and Steel Side Plates, Maintenance-Free Sealed Trolley Bearings, Permanently Attached Hand Geared Trolley, Ultra Low-Profile Lifting and Maximum Hook Travel
Headroom
5 11/16 in

Description

Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width 3 7/32 in, For Maximum Beam Flange Width 8 1/32 in, Headroom 5 11/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 20 ft, Mount Type Geared Trolley, Body Depth 11 1/2 in, Body Material Steel, Body Width 24 1/2 in, Brake Type Double Pawl Spring, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.