Colorless Polycarbonate Film Stock 48" L x 24" W x 0.010" Thick

  • Mfr # BULK-PF-PC-78

  • Zoro # G1899012


product price:  $14.99
/ea

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PF-PC-78
Zoro #
G1899012
UPC #
-
Country of Origin
China

Dimensions

Plastic Thickness
0.010"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
24"
Thickness
0.010"
Length
48"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Film Stock
Plastic Material
Polycarbonate
Plastic Color
Clear
Max. Temp. (F)
270 Degrees F
Min. Temp. (F)
-211 Degrees F
Color
Colorless
Plastic Grouping
Film Stock
Thickness Tolerance
+/-10%
Operating Temp. Range
-211 Degrees to 270 Degrees F
Material Color Family
Clear
Material Type
Standard Grade
Tensile Strength
9,000 psi
Plastic Properties
Impact Resistant, Transparent
Material
Polycarbonate
Minimum Temperature
-211 Degrees F
Shape
Rectangle
Grade
Standard
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Plastic Clarity
Clear
Water Absorption
0.35 %
Friction Rating
Not Slippery
Corrosion and Chemical Resistance
Fair
Machinability
70 %
Wear Factor
Fair
Backing Type
No Backing
Temperature Range
-211 Degrees to 270 Degrees F
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+/-10%
Impact Strength Rating
Excellent
Maximum Temperature
270 Degrees F
UV Resistant
No
Friction Coefficient
0.53
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Impact Strength
23 ft-lb/in
Rockwell Hardness
115 HRR
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Weight
2 lb
Flexural Modulus
Not Rated
Shore Hardness
85 Shore D
Elongation
100 %
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Light Transmission
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
Not Rated

Description

The ZORO SELECT - BULK-PF-PC-78 is a type of Film Stock, which is a versatile plastic sheet made from polycarbonate. This clear, standard grade material can be cut and shaped into various forms to meet specific industrial needs. The film stock is known for its durability and flexibility in manufacturing processes.

  • Backing Type: Plain backing allows it to attach easily to other surfaces or materials in various industrial applications.
  • Corrosion and Chemical Resistance: Fair resistance means it can withstand some exposure to corrosive substances, chemicals, or harsh environmental conditions.
  • Friction Rating: Has a friction rating that suggests it might not be slippery, but actual performance can depend on specific application and environment.
  • Impact Strength Rating: Rated as having excellent impact strength, suggesting potential suitability for heavy-duty use. Actual durability may vary depending on usage conditions.
  • Machinability: Fair machinability makes this product easy to cut, shape or finish using industrial tools without causing damage.
  • Operating Temp. Range: Rated for operation within the temperature range of -211 Degrees F to 270 Degrees F. Performance may vary based on operating conditions.
  • Tensile Strength: Tested to withstand up to 9,000 psi under laboratory conditions. Actual tensile strength may vary depending on real-world usage and environmental factors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.