Shop Alternate Products
This Product is Discontinued
Westward
1/4 in Drive, 3/16" 12 pt SAE Socket, 12 Points (Discontinued)
Mfr # 5MV55
Zoro # G1899633
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 31/32 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.