Wrist Handles
Mfr # K-316-LU
Zoro # G1899847
product price:Â $93.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Brass
Finish
Chrome
Fits Brand
Advance Tabco
Material
Brass
Use With Water Temp.
Hot/Cold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K-316-LU
Zoro #
G1899847
UPC #
747545137722
Country of Origin
China
Details
Material of Construction
Brass
Finish
Chrome
Item
Handle
Fits Brand
Advance Tabco
Material
Brass
Use With Water Temp.
Hot/Cold
For Use With Mfr. Model Number
7-PS-23, 7-PS-40, 7-PS-50GR, 7-PS-55, 7-PS-56, 7-PS-60, 7-PS-64, 7-PS-66, 7-PS-87, DTA-53, K-112, K-117, K-119, K-211, K-22, K-59
Product Type
Handle
Legend Style
Text
Compatible Series
Advance Tabco
Compatible Manufacturer Part Number
7-PS-23, 7-PS-40, 7-PS-50GR, 7-PS-55, 7-PS-56, 7-PS-60, 7-PS-64, 7-PS-66, 7-PS-87, DTA-53, K-112, K-117, K-119, K-211, K-22, K-59
For Water Temperature
Hot/Cold
Compatible Brand
Advance Tabco
Part Type
Replacement Handles
Handle Type
Wristblade
Legend Text
Cold, Hot
Description
Handle, Fits Brand Advance Tabco, For Use With Mfr. Model Number 7-PS-23, 7-PS-40, 7-PS-50GR, 7-PS-55, 7-PS-56, 7-PS-60, 7-PS-64, 7-PS-66, 7-PS-87, DTA-53, K-112, K-117, K-119, K-211, K-22, K-59, Faucet Handle Type Wristblade, Finish Chrome, Use With Water Temp. Hot/Cold, Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.