Gooseneck Spout, 3-1/2 in.

  • Mfr # K-59SP

  • Zoro # G1899880


product price:  $54.13
/ea

Key Features

Material of Construction
Brass
Max. Flow Rate
1 GPM
Finish
Chrome
Fits Brand
Advance Tabco
For Use With Mfr. Model Number
K-59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K-59SP
Zoro #
G1899880
UPC #
747545138729
Country of Origin
China

Dimensions

Length
3-1/2"
Height
8-3/8"

Details

Material of Construction
Brass
Max. Flow Rate
1 GPM
Finish
Chrome
Item
Spout
Fits Brand
Advance Tabco
For Use With Mfr. Model Number
K-59
Dial Range
Quarter-turn
Material
Brass chrome plated body & spout.
Faucet Style
Gooseneck
Max. Water Pressure
60 PSI
Flow Rate - Maximum
1 gpm
For Location
Bathroom, Kitchen, Laboratory
Product Type
Spout
Shape
Gooseneck
Flow Type
Aerated
Style
Swivel
Compatible Manufacturer Part Number
K-59
Body Material
Brass
Reach
3 1/2 in
Compatible Brand
Advance Tabco

Description

Spout, Fits Brand Advance Tabco, For Use With Mfr. Model Number K-59, Faucet Spout Shape Gooseneck, Finish Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.