BX57 Cogged, Classical V-Belt, 60 in Outside Length, 21/32 in Top Width, 13/32" Thickness, 1 Ribs

  • Mfr # 6L273

  • Zoro # G1900464


product price:  $21.49
/ea

Key Features

V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
BX
Industry Number
BX57
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6L273
Zoro #
G1900464
UPC #
190735368374
Country of Origin
Indonesia

Dimensions

Top Width
21/32 in
Thickness
13/32"
Outside Length
60 in
For Minimum Pulley Pitch Diameter
4 in
Belt Trade Size
BX

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Cogged
Belt Series
Power King Cog
V-Belt Section
BX
Industry Number
BX57
Number of Ribs
1
Material
Fabric Cover, Rubber Body, Polyester Cords
Reinforcing Cord Material
Polyester
Standards
ARPM
Construction
Raw Edge, Cogged
Belt Coating
Rubber
Belt Material
Gum Rubber
Minimum Operating Temperature
-22 Degrees F
Color
Black
Number of Bands
1
Maximum Operating Temperature
194 Degrees F
Resistance Properties
Heat; Oil, Static Conductive
Tensile Strength
5,900 N/mm
Application
General Industrial
Edge Construction
Raw Edge

Description

The DAYTON - 6L273 is a Cogged, Classical V-Belt designed for general industrial applications. This belt is part of the Power King Cog series and has a trade size of BX. The construction involves a raw edge, cogged design made from fabric cover, rubber body, and polyester cords. These materials contribute to its durability, flexibility and resistance to environmental factors such as heat and chemicals.

Key Features of the DAYTON - 6L273 V-Belt:

  • Belt Coating: The belt coating is made from gum rubber which is designed to provide grip and is intended for long-term use.
  • Minimum Pulley Pitch Diameter: With a minimum pulley pitch diameter of 4 inches, this belt can be used in various machinery drive systems.
  • Operating Temperature Range: It is rated for operation within temperatures ranging from -22 Degrees F to 194 Degrees F, which may make it compatible with diverse environments.
  • Number of Ribs: A single rib present in the V-belt is designed to provide grip and distribute load, which could potentially improve power transmission efficiency.
  • Outside Length & Top Width: An outside length of 60 inches along with top width measurement across the surface being 21/32 inch has dimensions that are compatible with certain types of industrial machinery or commercial equipment.
  • V-Belt Section & Type: Classified under 'BX' section indicating specific dimensions compatible with certain machinery while being classified as classical; cogged type
  • Tensile Strength & Resistance Properties: Has been tested to show tensile strength up to 5,900 N/mm. It has resistance properties against heat; oil; and static conduction. These characteristics may contribute towards performance under certain conditions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.