Slotted Spring Pin, 5/16 in Outside Dia, 2-1/4 in L, Stainless Steel, 10 PK

  • Mfr # 5BY81

  • Zoro # G1901234


product price:  $10.75
/pk 10, $1.08/ea

Key Features

Pin Type
Slotted
System of Measurement
Inch
Pin Diameter
5/16 in
Shank Length
2-1/4 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5BY81
Zoro #
G1901234
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5/16 in
Shank Length
2-1/4 in
Outside Dia.
5/16 in
Wall Thickness
0.062 in
Chamfer Length (Max.)
0.08 in
Chamfer Diameter
0.306 in
Length Tolerance
+/-0.025 in
Chamfer Length (Min.)
0.014 in
Nominal Diameter
5/16 in
Fits Hole Dia. (Min.-Max.)
0.312-0.318 in
Overall Length
2-1/4"
Fits Minimum Hole Diameter
5/16 in
Usable Length
2 1/4 in
Fits Maximum Hole Diameter
5/16 in
Shank Length Tolerance
+/-0.025 in
Outside Diameter Tolerance
+/-0.0045 in
Minimum Chamfer Length
0.014 in
Maximum Chamfer Length
0.08 in

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Double Shear Strength (Lbs.)
6,300 lb
Meets
ANSI/ASME B18.8.2
Rockwell Hardness
Work Hardened
Standards
ASME B18.8.2
End Type
Chamfered
Manufacturer Location
Made in USA*

Description

Slotted Spring Pin, 1/3 In. dia,2 1/4 In. L,PK10, System of Measurement Inch, Pin Diameter 21/64 in, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 2 1/4 in, End Type Chamfered, Chamfer Diameter 0.306 in, Wall Thickness 0.062 in, Fits Minimum Hole Diameter 5/16 in, Fits Maximum Hole Diameter 5/16 in, Shank Length 2 1/4 in, Maximum Chamfer Length 0.08 in, Minimum Chamfer Length 0.014 in, Nominal Diameter 5/16 in, Standards ASME B18.8.2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.