This item is Discontinued.

Magnecraft Relay, Alternating, DPDT, Octal, 12V, 8Pins 712XBXC-24V

Relay, Alternating, DPDT, Octal, 12V, 8Pins (Discontinued)

  • Mfr # 712XBXC-24V
  • Zoro # G1901435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
712XBXC-24V
Zoro #
G1901435
UPC #
-
Country of Origin
China

Details

Item - Relay
Alternating Relay
Coil Volts
24V AC/DC
Base Type - Plug In Relay
Octal
Number of Pins - Relay
8
Mounting - Relay
Plug In
Max. Input Volts
300
Item
Alternating Relay
Type
Alternating
Socket
6CVD6, 6CVD9
Pins
8
Amps
12
Contact Form
DPDT
Status Indicator
LED Indicates Closed Contact
Number of Contacts
2
Base Type
Octal

Description

Alternating Relay, Contact Form DPDT, Status Indicator LED Indicates Closed Contact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.