Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54211
Zoro #
G1902372
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Size
3/0
Width
0.94"
Length
2.94"
Stud Size
3/8"
Barrel Length
Short
Length (Straight Wireway)
2.94 in
Details
Color Code
Orange
Hole Center to End
0.380 in
Item
Two-Hole Lug Compression Connector
Peep Hole
Yes
Hole Center to Center
1.000"
Die Code
50
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Description
Two-Hole Lug Compression Connector, Color Code Orange, Die Code 50, Hole Center to Center 1.000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.