Impact Socket Set, 1/2 in Drive, Metric, Black Oxide, 26-Piece

  • Mfr # 4PRG7

  • Zoro # G1902494


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
26
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PRG7
Zoro #
G1902494
UPC #
190735857274
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2"
Socket Depth
Deep
Socket Size Range
10 mm to 36 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm
Deep Socket Style/Size
Deep 12-Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 33mm, 34mm, 35mm, 36 mm
Container Width
12 29/32 in
Container Length
3 19/64 in
Container Height
17 in

Details

Item
Impact Socket Set
Number of Pieces
26
Finish
Black Oxide
Material
Alloy Steel
SAE or Metric
Metric
Measurement Type
Metric
Includes
Impact Socket Set: Deep 12-Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 33mm, 34mm, 35mm, 36mm
Socket Type
6 pt Deep
Impact Rated
Yes
Deep Socket Point Styles Included
6
Sockets Included
10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 28mm, 29mm, 30mm, 32mm, 33, 34mm, 35mm, 36 mm
Drive Type
Impact
Standards
ASME
Insulated
No
Socket Shape
6-Point
Locking
No
Includes Deep Sockets
Deep Sockets Included
Container Features
Dust Resistant
Piece Count Range
26 to 50
Includes Standard Sockets
Standard Sockets Not Included
Non-Sparking
No
Compatible Fastener Type
Bolts
Container Type
Case
Tether Ready
No
Non-Magnetic
No
Number of Deep Sockets
26
Includes Drive Tools
No
Includes Insulation
Not Insulated
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated

Description

The Westward 4PRG7 1/2 in. Drive Impact Socket Set is a comprehensive set of impact sockets that can handle your toughest jobs. This 26-piece set has deep sockets, so you have the right tool for the job. The 6 pt deep socket range covers 10 mm to 36 mm, so you will always have the size you need for your fasteners. They are made from black oxide steel with a hex design and have a black oxide finish. The drive size is 1/2", while the measurement type is metric. This kit includes 6 different styles of deep socket points, which are all contained in a 12 29/32" x 3 19/64" plastic case container. With its 26 pieces, this Westward 4PRG7 1/2 in Drive Impact Socket Set will make sure that you are prepared for any repair or maintenance project involving small bolts and screws.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.