Ultrasonic Flow Converter, Stationary (Discontinued)
- Mfr # UXF3-B1
- Zoro # G1903754
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
UXF3-B1
Zoro #
G1903754
UPC #
-
Country of Origin
Japan
Dimensions
Manufacturers Warranty Length
1 yr.
Details
Item
Ultrasonic Flow Converter
Type
Stationary
Flow Velocity Range (MPS)
0.00 to 32.00
Flow Velocity Range (FPS)
0.00 to 105.00
Accuracy
0.01
Relay Output
Yes
Includes
Instructions
Display
2 lines, 16 character LCD
Electrical Connections
Screw Terminals
Power Source
20 to 30VDC
Analog Output
4 to 20 mA DC
Enclosure Material
Aluminum Alloy
Serial Communication
RS-485
Digital Output
Open Collector
Enclosure Rating
IP66
Ambient Temp. Range
-4 Degrees to 131 Degrees F
Description
Ultrasonic Flow Converter, Stationary, Flow Velocity Range (FPS) 0 to 105, Flow Velocity Range (MPS) 0 to 32, 2 lines, 16 character LCD Display, Ambient Temp. Range -4 Degrees to 131 Degrees F, Electrical Connections Screw Terminals, Analog Output 4 to 20 mA DC, Digital Output Open Collector, Relay Output Yes, Serial Communication RS-485, Enclosure Material Aluminum Alloy, Enclosure Rating IP66, Power Source 20 to 30VDC, Includes Instructions, Manufacturers Warranty Length 1 year
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.