Pivot Hinge, 430 Stainless Steel, Weld-On Mounting, 1 5/8 in Leaf W x 11/16 in Leaf H, Plain

  • Mfr # WP-3R

  • Zoro # G1904515


product price:  $9.39
/ea

Key Features

Material
430 Stainless Steel
Finish
Plain
Load Capacity
3 9/10 lb
Ligature Resistant
No
Range of Motion
270 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP-3R
Zoro #
G1904515
UPC #
-
Country of Origin
Japan

Dimensions

Frame Leaf Width
1 5/8 in
Frame Leaf Height
11/16 in
Frame Leaf Thickness
0.059 in
Door Leaf Width
1 5/8 in
Door Leaf Height
11/16 in
Door Leaf Thickness
0.059 in
Pin Dia.
1/8 in
Required Door Thickness
11/16"
Overall Width
74 1/2 mm
Overall Knuckle Height
9/16 in
Pin Diameter
1/8 in

Details

Item
Pivot Hinge
Material
430 Stainless Steel
Finish
Plain
Load Capacity
3 9/10 lb
Ligature Resistant
No
Range of Motion
270 Degrees
Orientation
Right Hand
Mounting
Weld-On
Bearing Type
Plain
Holes per Leaf
3
Holes
With
Hardware
Not included
Pin Type
Nonremovable
Pin Material
Stainless Steel
Features
11-13/16" Door Width; 27-9/16" Door Height
Corners
Square
Includes Holes
Holes Included
Includes Hardware
Hardware Not Included
Resistance Properties
Corrosion-Resistant
Range of Motion - Maximum
270 Degrees
Number of Holes per Leaf
7
Corner Type
Square
ANSI/BHMA Finish
Bright Stainless Steel

Description

Pivot Hinge, Stainless Steel Material, Stainless Steel Finish, 3 9/10 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Right Hand, 0.059 in Door Leaf Thickness, 0.059 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Not Included Hardware, Weld-On Mounting, 9/16 in Overall Knuckle Height, 1/8 in Pin Dia., Stainless Steel Pin Material, Nonremovable Pin Type, Door Leaf Height 11/16 in, Door Leaf Width 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.