Cut-Off & Grinding Wheel, Type 27, 4 in Dia, 0.125 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide
Mfr # DWA4510
Zoro # G1905005
product price:Â $1.99
/eaKey Features
Wheel Type
Type 27
Overall Diameter
4 in
Overall Thickness
0.125 in
Connector Size
5/8 in
Connector Type
Unthreaded Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWA4510
Zoro #
G1905005
UPC #
885911266314
Country of Origin
China
Dimensions
Overall Diameter
4 in
Overall Thickness
0.125 in
Connector Size
5/8 in
Details
Item
Cut-Off & Grinding Wheel
Wheel Type
Type 27
Connector Type
Unthreaded Hole
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
24
Series
Metal AO
Maximum Operating Speed
12,200 RPM
Application
Ferrous Metal, Stainless
Primary Material Applicationn
Steel
Compatible Tool Type
Angle Grinder
Primary Material Application
Steel
Description
Cut-Off & Grinding Wheel, Abrasive Material Aluminum Oxide, Connector Size 5/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 in, Overall Thickness 0.125 in, Primary Material Application Steel, Compatible Tool Type Angle Grinder, Series Metal AO, Wheel Type Type 27, Maximum Operating Speed 12,200 RPM, Grade Extra Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.