Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 9 in L, 20 PK

  • Mfr # HCI206209000-020P

  • Zoro # G1905495


product price:  $61.49
/pk 20, $3.07/ea

Key Features

External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Head Width
15/16 in
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HCI206209000-020P
Zoro #
G1905495
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Fastener Length
9 in
Head Width
15/16 in
Min. Thread Length
1 1/2 in
Head Height
25/64 in
Overall Length
9 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade A307
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 ASTM A307, ASME B18.2.1 ASTM F1941
Item
Hex Head Cap Screw
Tensile Strength
60,000 psi
Rockwell Hardness
HRB69
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Thread Fit
2A
Globally Sourced
Globally Sourced
Threadlocker Minimum Temperature
5/8"-11
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307, ASTM F1941
Head Type
Hex
Fastener Finish
Zinc Plated
Screw Industry Standards
ASME B18.2.1
Fastener Industry Standards
ASME B18.2.1

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 2, Fastener Finish Zinc Plated, Dia./Thread Size 5/8 In.-11, Fastener Length 9 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1 1/2 in, Head Height 25/64 in, Head Width 15/16 in, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.