Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Bronze, 1/2 in L, 50 PK
Mfr # 1YB86
Zoro # G1905671
product price:Â $27.19
/pk 50, $0.54/eaKey Features
External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Head Width
7/16 in
Material
Bronze
Finish
Plain
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1YB86
Zoro #
G1905671
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Fastener Length
1/2 in
Head Width
7/16 in
Head Height
5/32 in
Min. Thread Length
1/2 in
Details
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Bronze
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1
Item
Hex Head Cap Screw
Tensile Strength
80,000 psi
Rockwell Hardness
HRB80
Thread Type
Coarse
Threadlocker Minimum Temperature
1/4"-20
Thread Fit
2A
Globally Sourced
Made in USA*
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Fastener Industry Standards
ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Basic Material Bronze, Material Grade Grade 9, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Fully Threaded, Fastener Industry Standards ASME B18.2.1, Head Type Hex, Min. Thread Length 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.