Bollard, Bolt-On, Outside Dia. 4 1/2 in, 42 in H, Carbon Steel, Yellow

  • Mfr # 1GUD6

  • Zoro # G1905714


product price:  $50.89
/ea

Key Features

Material
Carbon Steel
Color
Safety Yellow
Weight
17 lb
Outside Dia.
4 1/2 in
Impact Resistance
Not Rated for Vehicle Impact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1GUD6
Zoro #
G1905714
UPC #
190735400722
Country of Origin
China

Dimensions

Outside Dia.
4 1/2 in
Wall Thickness
0.1 in
Overall Height
42 in
Overall Length
8 in
Overall Width
8 in
Mounting Hole Length
1 1/4 in
Outside Diameter
4 1/2 in
Installed Height
42 in
Mounting Hole Width
7/8 in
Inside Diameter
4 in
Manufacturer Warranty Length
1 yr
Mounting Hole Diameter
7/8 in

Details

Item
Bollard
Material
Carbon Steel
Color
Safety Yellow
Weight
17 lb
Impact Resistance
Not Rated for Vehicle Impact
Number of Mounting Holes
4
Finish
Powder Coated
Cap Shape
Dome
Includes
Painted Steel Cap
Mounting Style
Bolt-On
Shape
Round
Cap Adjustability
Fixed
Striping
Yes
Product Type
Permanent
Resistance Properties
Scratch Resistant
Compatible Mounting Surface Material
Concrete
Includes Mounting Hardware
Not Included
Reflectivity
Non-Reflective

Description

Bollard, Mounting Style Bolt-On, Overall Length 8 in, Overall Width 8 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 42 in, Installed Height 42 in, Weight 17 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Fixed, Reflectivity Non-Reflective, Mounting Hole Width 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.