This item is Discontinued.

Zoro Select Manual Turntable, 1000 lb., 18 In. Dia TT-18-7/8

Manual Turntable, 1000 lb., 18 In. Dia (Discontinued)

  • Mfr # TT-18-7/8
  • Zoro # G1906572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT-18-7/8
Zoro #
G1906572
UPC #
691215044189
Country of Origin
Unknown

Dimensions

Height
7/8"
Overall Length
18 in
Top Outside Dia.
18"

Details

Load Capacity
1000 lb.
Color
Blue
Item
Manual Turntable
Material
Steel

Description

Manual Turntable, Material Steel, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.