1/2"-13 Socket Head Cap Screw, Socket, Black Oxide Alloy Steel, 5-1/4 in Length, 5 PK

  • Mfr # U07000.050.0525

  • Zoro # G1906755


product price:  $9.19
/pk 5, $1.84/ea

Key Features

Socket Head
Hex Drive
Material
Alloy Steel
Finish
Black Oxide
Drive Size
3/8 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U07000.050.0525
Zoro #
G1906755
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Screw Length
5-1/4 in
Drive Size
3/8 in
Vented Hole Size
Not Vented
Thread Length
1 1/2 in
Head Height
0.5 in
Min. Thread Length
1 1/2 in
Head Diameter
0.75 in
Minimum Thread Length
1-1/2 in
Length
5 1/4 in
Dia./Thread Size
1/2"-13
Head Dia.
0.75 in

Details

Item
Socket Head Cap Screw
Material
Alloy Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Temp. Range
- 20 Degrees F to 400 Degrees F
Thread Style
Partially Threaded
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C37 to C45
Thread Direction
Right Hand
Class
3A
Thread Type
Coarse
Minimum Temperature
-20 Degrees F
Pack Size
Small Pack
Thread Fit
3A
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM A574
Maximum Temperature
400 Degrees F
Screw Head Type
Cylindrical
Min. Tensile Strength
180,000 psi
Material Grade
Alloy Steel
Basic Material
Steel
Fastener Industry Standards
ASME B18.3, ASTM A574
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Steel, Finish Black Oxide, Thread Size 1/2 In.-13, Minimum Thread Length 1 1/2 in, Fastener Length 5 1/4 in, Head Height 0.5 in, Head Diameter 0.75 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products