Zoro Homepage
This item is Discontinued.
Crc Degreaser, Size 20 oz., 18 oz. 03510

Degreaser, Size 20 oz., 18 oz. (Discontinued)

  • Mfr # 03510
  • Zoro # G1907421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03510
Zoro #
G1907421
UPC #
078254035109
Country of Origin
Unknown

Dimensions

Degreaser Container Size
20 oz.
Cleaner Container Size
20 oz.

Details

Item
Degreaser
Fragrance
Unscented
Recommended Dilution
Ready to Use
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Ready to Use
Contains
No Chlorinated Solvent, No Class I or Class II ODCs
Net Weight
18 oz.
Degreaser NSF Rating
K1, K2
Sub-Category
Degreaser/Cleaners
Cleaner Container Type
Aerosol Can
Dielectric Strength
26,800V
Features
Nonchlorinated, Nonconductive, Noncorrosive. Halogenated Base; Propellant: CO2; VOC: 96%; Specific Gravity: 1.333 @ 25 Degrees C; KB Value: 125; No Chlorinated Sovent; No Class I or II Ozone-Depleting Chemicals
Degreaser Item
Degreaser
Degreaser VOC Range
Greater than 50% / 500 g/L
Standards
NSF(R) K2 Manufacturer Use Only
Degreaser Container Type
Aerosol Can
VOC Content
96%

Description

Degreaser, Aerosol Can, Net Weight 18 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, VOC Content 96 Percent, Dielectric Strength 26,800V, NSF(R) K2 Manufacturer Use Only, Cleaner VOC Range Greater Than 50 Percent / 500g/L

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.