Toggle Clamp, Horiz, SS, 1.53 In, 5.50 In

  • Mfr # 215-USS

  • Zoro # G1908417


product price:  $41.15
/ea

Key Features

Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
250
Overall Height (In.)
1.53 in
Body Material
Stainless Steel
Overall Length (In.)
5.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-USS
Zoro #
G1908417
UPC #
697437521590
Country of Origin
United States

Dimensions

Overall Height (In.)
1.53 in
Overall Length (In.)
5.48 in
Height Under Arm (In.)
1.0 in
Thread Size
1/4
Dia. (In.)
0.2 in
Overall Depth
1.53 in
Spindle Thread Size
1/4 in
Overall Length
5.46 in
Overall Width
1.38 in
Height Under Arm
1 in
Arm Length
2.25 in

Details

Item
Toggle Clamp
Type
Horizontal Handle Hold Down
Holding Capacity (Lb.)
250
Body Material
Stainless Steel
Spindle Material
Stainless Steel
Includes
Spindle (202943), Flanged Washer (215905)
Base Mounting Centers (In.)
1.00 x 0.88
Arm
U-Shaped
Handle
87 Degrees
Spindle
Hex Head SS
Application
Assembly, Checking Fixtures, Clamping, Closures, Food Processing, Welding, Woodworking
Holding Capacity - Maximum
250 lbf
Arm Style
U-Bar
Clamp Arm Opening Angle
87 Degrees
Accommodates Workpiece Variation
No
Base Mounting Style
Flange
Includes Locking Handle
No
Handle Orientation
Horizontal
Mounting Holes Center to Center - Long Side
0.87 in
Mounting Holes Center to Center - Short Side
1.06 in
Tip Material
Stainless Steel

Description

Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 250 lbf, Arm Style U-Bar, Tip Material Stainless Steel, Clamp Arm Opening Angle 87 Degrees , Arm Length 2.25 in, Height Under Arm 1 in, Includes Locking Handle No, Accommodates Workpiece Variation No, Application Assembly, Checking Fixtures, Clamping, Closures, Food Processing, Welding, Woodworking, Body Material Stainless Steel, Includes Spindle (202943), Flanged Washer (215905)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.