Round Rigid Ducts, 8 in Duct Dia, Galvanized Steel, 26 ga GA, 60" L

  • Mfr # GR60SPBGP8GA26

  • Zoro # G1908487


product price:  $143.99
/pk 5, $28.80/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
8"
For Use With
Greenseam Duct system
Gauge
26 ga
Construction Material
Galvanized Steel
Inlet Diameter
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR60SPBGP8GA26
Zoro #
G1908487
UPC #
747548274547
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
8"
Inlet Diameter
8"
Length
60"
Outlet Diameter
8"
Duct Fitting Diameter
8 in
Duct Fitting Length
60 in
Overall Length
60 in
For Nominal Duct Diameter
8 in
Inside Diameter
8 in
Material Thickness
26 ga

Details

For Use With
Greenseam Duct system
Gauge
26 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in W.G
Item
Rigid Ducts
Damper Shape
Round
Includes
Box contains 5 Sections of 5 ft Pipe
Duct Fitting Material
Galvanized Steel
Standards
ASTM A653 and A924, SMACNA Seal Class A
Duct Fitting Item
Snap Lock Pipe
Special Features
Pre-sealed / Self Sealing
Material
Galvanized Steel
Type
Snap Pipe
Color
Black
Finish
Galvanized
Maximum Pressure Rating
2 in wc
Seal Material
EPDM, Co-Polymer
Maximum Temperature Rating
212 Degrees F
Connection Type
Press Fit
Product Type
Rigid Duct
Shape
Straight
Weight
48.55 lb
Minimum Temperature Rating
-40 Degrees F
End Type
Crimped/Plain

Description

Rigid Ducts, For Nominal Duct Diameter 8 in, Inside Diameter 8 in, Overall Length 60 in, Product Type Rigid Duct, Weight 48.55 lb, Material Steel, Material Thickness 26 ga, Maximum Pressure Rating 2 in wc, Maximum Temperature Rating 212 Degrees F, Shape Straight, End Type Crimped/Plain, Standards ASTM A653 and A924, SMACNA Seal Class A, Seal Material EPDM, Co-Polymer, Color Black, Maximum Airflow Not Applicable, Connection Type Press Fit, Minimum Temperature Rating -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.